Check Availability
  • GENERAL ELECTRIC 

    Overload Relay, Trip Class: 20, Current Range: 8.00 to 12.0A, Number of Poles: 3

  • Item # 4LWG6
  • Mfr. Model # RT12N
Overload Relay, Trip Class: 20, Current Range: 8.00 to 12.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LWG6
Mfr. Model # RT12N
UNSPSC #39121520
Shipping Weight 0.47 lbs
Country of Origin Poland *
Item Overload Relay
Current Range 8.00 to 12.0A
For Use With CL00, CL01, CL02, CL25, CL04, CL45 Contactors
Trip Class 20
Sensing Method Bimetallic
Features Manual and Auto Reset
Number of Poles 3
Height 3.64"
Depth 2.52"
Width 1.77"
Separate Mounting Kit Required
Kit Required for Retrofit Mtg. RTXP
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms