Check Availability
  • GE 

    IEC Style Overload Relay, 42 to 55A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 3HYL3
  • Mfr. Model # RT2G
IEC Style Overload Relay, 42 to 55A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HYL3
Mfr. Model # RT2G
UNSPSC #39121520
Shipping Weight 1.1 lbs
Country of Origin USA *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series CL06, CL07, CL08, CL09, CL10 Contactors
Overload Relay Current Range 42 to 55A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 4.65"
Body Width - Relay 2.44"
Body Depth - Relay 4.63"
Overall Height - Relay 4.65"
Sensing Method Bimetallic
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RT2XP
Standards UL/cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In