Check Availability
  • GE 

    IEC Style Overload Relay, 21 to 26A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 3HYK9
  • Mfr. Model # RT1U
IEC Style Overload Relay, 21 to 26A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Contactors
• 3-pole 50/60 Hz Enclosures not included
UL Listed and CSA Certified.
Overload Relays
Feature phase loss sensitivity, ambient temperature compensation, trip indication, weld check, and trip test.
Show More Close
 

Technical Specifications

Item # 3HYK9
Mfr. Model # RT1U
UNSPSC #39121520
Catalog Page 172
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series CL04, CL45 Contactors
Overload Relay Current Range 21 to 26A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 3.38"
Body Width - Relay 1.77"
Body Depth - Relay 4.24"
Overall Height - Relay 3.38"
Sensing Method Thermal
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL/cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms