Check Availability
  • GE 

    IEC Style Overload Relay, 14.5 to 18.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10

  • Item # 3HYK7
  • Mfr. Model # RT1S
IEC Style Overload Relay, 14.5 to 18.0A, 3 Poles, Auto, Manual Reset, Trip Class: 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GE 3-pole overload relay features phase loss sensitivity, ambient temperature compensation, trip indication, weld check, and trip test.

• Bimetallic sensing method
• Use with CL02, CL25, CL04, CL45 contactors
Show More Close
 

Technical Specifications

Item # 3HYK7
Mfr. Model # RT1S
UNSPSC #39121520
Catalog Page 172
Shipping Weight 0.4 lbs
Country of Origin USA *
Item - Relay IEC Style Overload Relay
Use With - Contactors and Starters Mfr. Series CL02, CL25, CL04, CL45 Contactors
Overload Relay Current Range 14.5 to 18.0A
Trip Class - Overload 10
Number of Poles 3
Reset Type - Relay Auto, Manual
Body Height - Relay 3.38"
Body Width - Relay 1.77"
Body Depth - Relay 4.24"
Overall Height - Relay 3.38"
Sensing Method Bimetallic
Features Manual and Auto Reset
Separate Mounting Yes, Additional Items Needed
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL/cUL
* This product's country of origin is subject to change

Compliance and Restrictions