Check Availability
  • GENERAL ELECTRIC 

    Overload Relay, Trip Class: 10, Current Range: 10.0 to 16.0A, Number of Poles: 3

  • Item # 3HYK6
  • Mfr. Model # RT1P
Overload Relay, Trip Class: 10, Current Range: 10.0 to 16.0A, Number of Poles: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HYK6
Mfr. Model # RT1P
UNSPSC #39121520
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Overload Relay
Current Range 10.0 to 16.0A
For Use With CL01, CL02, CL25, CL04, CL45 Contactors
Trip Class 10
Sensing Method Bimetallic
Features Manual and Auto Reset
Number of Poles 3
Height 3.38"
Depth 4.24"
Width 1.77"
Separate Mounting Yes
Kit Required for Retrofit Mtg. Mfr. No. RTXP
Standards UL/cUL
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms