Check Availability
  • GE 

    Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary

  • Item # 6CKE2
  • Mfr. Model # CR104PBM01R5A
Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

30mm Push Buttons—Complete Units
• Contacts rated: 10A, 600V
UL Listed and CSA Certified.
30mm Nonilluminated Operators
• Momentary action
NEMA 1, 3, 3R, 4, 4X, 12, and 13 rated. Contact blocks sold separately.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6CKE2
Mfr. Model # CR104PBM01R5A
UNSPSC #39121512
Catalog Page 257
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary
Type of Operator 35mm Mushroom Head
Head Material Metal
Contact Form 1NC
Bezel Chrome Plated
Color Red
Contact Rating 10A @ 600VAC
NEMA Contact Rating Designation A600/P600
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend Emergency Stop
Standards UL, CSA
Terminal Connection Screw Clamp
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions