Check Availability
  • GE 

    Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push

  • Item # 6CKD7
  • Mfr. Model # CR104PBG10U1A2
Non-Illuminated Push Button, Type of Operator: Flush Button, Size: 30mm, Action: Momentary Push
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The CR104P line of heavy-duty push buttons is oil tight and water tight. Fit for industrial and commercial applications. Easy to assemble, and greater torque can be applied during installation to prove how oil tight it is.
Show More Close
 

Technical Specifications

Item # 6CKD7
Mfr. Model # CR104PBG10U1A2
UNSPSC #39121512
Catalog Page 257
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push
Type of Operator Flush Button
Head Material Metal
Contact Form 1NO
Bezel Chrome Plated
Color Universal
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend No Legend
Standards UL, CSA
Terminal Connection Pressure Plate
Includes Legend Plate, Red, Green, Yellow, Black Push Button Inserts
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions