Check Availability
  • GE 

    Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Pus

  • Item # 44N262
  • Mfr. Model # 104PBM0LR5D
Non-Illuminated Push Button, Type of Operator: 35mm Mushroom Head, Size: 30mm, Action: Momentary Pus
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44N262
Mfr. Model # 104PBM0LR5D
UNSPSC #39121512
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Non-Illuminated Push Button
Size 30mm
Action Momentary Push / Maintained Intermediate / Momentary Pull
Type of Operator 35mm Mushroom Head
Head Material Metal
Contact Form 1NO/1NC
Bezel Chrome Plated
Color Red
Contact Rating 10A @ 600VAC
Number of Operators 1
NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
IP Rating 10
Legend No Legend
Standards UL, cUL, CSA
Terminal Connection Pressure Plate
Material Metal
Basic Material Metal
* This product's country of origin is subject to change

Compliance and Restrictions