Check Availability
  • GENERAL ELECTRIC 

    Miniature Circuit Breaker, 0.5 Amps, C Curve Type, Number of Poles: 1

  • Item # 10K761
  • Mfr. Model # EP101ULHC0.5
Miniature Circuit Breaker, 0.5 Amps, C Curve Type, Number of Poles: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The C Curve indicates a magnetic trip between 7 and 10 times rated current.
Show More Close
 

Technical Specifications

Item # 10K761
Mfr. Model # EP101ULHC0.5
UNSPSC #39121601
Catalog Page 193
Shipping Weight 0.4 lbs
Country of Origin Hungary *
Item Miniature Circuit Breaker
Amps 0.5
Number of Poles 1
Curve Type C
AC Voltage Rating 120VAC
DC Voltage Rating 50VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Branch Circuit Protection
Min. Wire Size 14 AWG
Max. Wire Size 8 AWG
Length 86mm
Width 18mm
Depth 76mm
Standards cUL 489 Listed (File E256870), CE Marked
Series EP100 ULH
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms