Check Availability
  • GENERAL ELECTRIC 

    Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:

  • Item # 3HYD3
  • Mfr. Model # CR463M20CJA
Lighting Magnetic Contactor, 120VAC Coil Volts, Contactor Type: Mechanically Held, Number of Poles:
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lighting Contactors
• Rated 30A inductive and resistive 7.4"H x 4.2"W x 3.9"D Electrically held
Design allows additional power poles to be added to a max. of six 1• or 2-pole blocks. Poles are supplied in the NO position on contactor. Up to 4 power pole blocks are field convertible to NC. RoHS Compliant. UL Listed. Mechanically held contactors have built-in control module delays to minimize excessive operation from faulty control devices.
Show More Close
 

Technical Specifications

Item # 3HYD3
Mfr. Model # CR463M20CJA
UNSPSC #39121529
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Lighting Magnetic Contactor
Number of Poles 2
Coil Volts 120VAC
Full Load Amps 30
Contactor Type Mechanically Held
Enclosure NEMA Rating No Enclosure
Height 7.40"
Width 4.20''
Depth 3.90"
Hz 60
HP @ 1 Phase - 120V 1
HP @ 1 Phase - 240V 2
HP @ 3 Phase - 208V 3
HP @ 3 Phase - 240V 5
HP @ 3 Phase - 480V 10
HP @ 3 Phase - 575V 15
Standards UL 508 File, E1811 Vol 19, cUL, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms