Check Availability
  • GE 

    Joystick Operator, Action: Momentary, Contact Form: Not Included, Contact Rating: Not Included

  • Item # 6AMP4
  • Mfr. Model # P9XMN4T
Joystick Operator, Action: Momentary, Contact Form: Not Included, Contact Rating:  Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Illuminated, 2-headed operator, engineered with plastic construction and momentary action. Contact blocks available separately.
Show More Close
 

Technical Specifications

Item # 6AMP4
Mfr. Model # P9XMN4T
UNSPSC #39121546
Catalog Page 247
Shipping Weight 0.1 lbs
Country of Origin Poland *
Item Joystick Operator
Action Momentary
Contact Form Not Included
Contact Rating Not Included
Number of Directions 4
NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13
Size 22mm
Joystick Material Plastic
Latching / Non-Latching Non-Latching
Direction of Operation Vertical and Horizontal
NEMA Contact Rating Designation Not Included
Bezel Round Engineered Plastic
IP Rating 66
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions