Check Availability
  • GENERAL ELECTRIC 

    IEC Supplementary Protector, 13 Amps, Number of Poles: 2, 277/480VAC AC Voltage Rating

  • Item # 30EF72
  • Mfr. Model # EP102ULB13
IEC Supplementary Protector, 13 Amps, Number of Poles:  2, 277/480VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature circuit breaker offers superior supplemental overload and short circuit protection.
Show More Close
 

Technical Specifications

Item # 30EF72
Mfr. Model # EP102ULB13
UNSPSC #39121601
Catalog Page 193
Shipping Weight 0.58 lbs
Country of Origin Hungary *
Item IEC Supplementary Protector
Amps 13
Number of Poles 2
Curve Type B
AC Voltage Rating 277/480VAC
DC Voltage Rating 110VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Supplemental Protection
Min. Wire Size 14 AWG
Max. Wire Size 8 AWG
Length 86.0mm
Width 36.0mm
Depth 76.0mm
Standards UL 1077, CSA C22.2 No. 235-1989 (File E151139), VDE, cURus, CE, CEBEC, KEMA EUR
Series EP100UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms