Check Availability
  • GE 

    IEC Supplementary Protector, 60 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 30EF44
  • Mfr. Model # EP61ULB60
IEC Supplementary Protector, 60 Amps, Number of Poles:  1, 277VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This miniature circuit breaker offers superior supplemental overload and short circuit protection.
Show More Close
 

Technical Specifications

Item # 30EF44
Mfr. Model # EP61ULB60
UNSPSC #39121601
Shipping Weight 0.25 lbs
Country of Origin Hungary *
Item IEC Supplementary Protector
Amps 60
Number of Poles 1
Curve Type B
AC Voltage Rating 277VAC
DC Voltage Rating 50VDC
Max. AIR Rating 6 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Supplemental Protection
Min. Wire Size 14 AWG
Max. Wire Size 8 AWG
Length 86.0mm
Width 18.0mm
Depth 76.0mm
Standards UL 1077, CSA C22.2 No. 235-1989 (File E151139), VDE, cURus, CE, CEBEC, KEMA EUR
Series EP60UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms