Check Availability
  • GENERAL ELECTRIC 

    IEC Supplementary Protector, 10 Amps, Number of Poles: 1, 277VAC AC Voltage Rating

  • Item # 10K520
  • Mfr. Model # EP61ULB10
IEC Supplementary Protector, 10 Amps, Number of Poles:  1, 277VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The B Curve indicates a magnetic trip between 3.2 and 4.8 times the rated current.
Show More Close
 

Technical Specifications

Item # 10K520
Mfr. Model # EP61ULB10
UNSPSC #39121601
Shipping Weight 0.25 lbs
Country of Origin Hungary *
Item IEC Supplementary Protector
Amps 10
Number of Poles 1
Curve Type B
AC Voltage Rating 277VAC
DC Voltage Rating 50VDC
Max. AIR Rating 6 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Supplemental Protection
Min. Wire Size 14 AWG
Max. Wire Size 8 AWG
Length 86.0mm
Width 18.0mm
Depth 76.0mm
Standards UL 1077, CSA C22.2 No. 235-1989 (File E151139), VDE, cURus, CE, CEBEC, KEMA EUR
Series EP60UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms