Check Availability
  • GE 

    Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps

  • Item # 3AGH2
  • Mfr. Model # CR341E044DAA1AA
Fused, NEMA Size 3 Pump Panel, 480V, 100 Amps
Qty
  • Web Price
    $2,537.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for outdoor installation, this GENERAL ELECTRIC pump panel can provide full-voltage control of squirrel-cage pump motors. Unit comes with a Hand/Off/Auto selector switch, Start button, and features a wide case with separate base plate for mounting accessories. Extended mounting tabs for installation on pad structure or poles.
Show More Close
 

Technical Specifications

Item # 3AGH2
Mfr. Model # CR341E044DAA1AA
UNSPSC #39121510
Shipping Weight 147.0 lbs
Country of Origin Mexico *
Item Pump Panel
Type Fused, NEMA Size 3
Motor/Pump HP 50
Phase 3
Voltage 480
Amps 100
Enclosure Type 3R
Height (In.) 47-3/8
Width (In.) 24-13/16
Depth (In.) 8-5/8
Control Box Type Wide Case
Control Relay 3HYL2, 3HYL3, 3HYL4 or 3HYL5
Mounting Pole or Wall
Standards UL
Includes HOA & Start; Control Circuit Fusing
* This product's country of origin is subject to change

Compliance and Restrictions