Check Availability
  • GENERAL ELECTRIC 

    Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed/Rapid

  • Item # 39WE26
  • Mfr. Model # GE254MVPS-D-1
Electronic Ballast, 54 Max. Lamp Watts, 120/277 V, Programmed/Rapid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WE26
Mfr. Model # GE254MVPS-D-1
UNSPSC #39111801
Shipping Weight 0.95 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed/Rapid
Ballast Lamp Type T5
Ballast Family UltraStart(R)
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output High
Min. Starting Temp. -20 Degrees F
Amps AC 1.00
Input Watts 120
Ballast Max. Lamp Watts 54
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.84
Power Factor Greater Than 98%
Total Harmonic Distortion Less Than 20%
Length 9-1/2"
Width 1-19/64"
Height 1"
Wiring Type Series
Number of F54T5 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions