Check Availability
  • GENERAL ELECTRIC 

    Electronic Ballast, 96 Max. Lamp Watts, 120/277 V, Programmed/Rapid

  • Item # 39WE25
  • Mfr. Model # GE296H0-MVPS-N
Electronic Ballast, 96 Max. Lamp Watts, 120/277 V, Programmed/Rapid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39WE25
Mfr. Model # GE296H0-MVPS-N
UNSPSC #39111801
Shipping Weight 1.85 lbs
Country of Origin China *
Item Electronic Ballast
Ballast Type Electronic
Ballast Start Type Programmed/Rapid
Ballast Lamp Type T12
Ballast Family ProLine
Ballast Max. Number of Lamps 2
Ballast Voltage 120/277
Light Output High
Min. Starting Temp. -20 Degrees F
Amps AC 1.70
Input Watts 204
Ballast Max. Lamp Watts 96
Ballast Item Electronic Ballast
Ballast Dimming No
Ballast Factor 0.88
Power Factor Greater Than 98%
Total Harmonic Distortion Less Than 20%
Length 11-51/64"
Width 2-7/64"
Height 1-39/64"
Wiring Type Series
Number of F96T12 Lamps 1 or 2
* This product's country of origin is subject to change

Compliance and Restrictions