Check Availability
  • GE 

    Bolt On Circuit Breaker, 225 Amps, Number of Poles: 2, 120/240VAC AC Voltage Rating

  • Item # 6AXV1
  • Mfr. Model # THQMV225D
Bolt On Circuit Breaker, 225 Amps, Number of Poles:  2, 120/240VAC AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bolt-on circuit breaker is designed for use with GE panel boards. It features lug terminal connections.
Show More Close
 

Technical Specifications

Item # 6AXV1
Mfr. Model # THQMV225D
UNSPSC #39121601
Catalog Page 195
Shipping Weight 2.6 lbs
Country of Origin Singapore *
Item Bolt On Circuit Breaker
Amps 225
Number of Poles 2
Circuit Breaker Type Standard
AC Voltage Rating 120/240VAC
DC Voltage Rating Not Rated
For Use With GE Panelboads
Series THQMV
Terminal Connection Lug
Max. AIR Rating 22 kA
Frame Size THQ
Length 4.50"
Width 8.75"
Depth 6.75"
Standards UL Listed
* This product's country of origin is subject to change

Welcome Sign In