Check Availability
  • GE 

    Alternating Duplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps

  • Item # 4FNZ2
  • Mfr. Model # GE-1240V0020D
Alternating Duplex Control Panel Motor/Pump Control Box, 120/208/240V, 0 to 20 Amps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Control your pump in residential, industrial, and commercial applications with this GENERAL ELECTRIC motor/pump control box. Model has a standard alarm package with a red alarm beacon and a 83 to 85dB horn. Panel has an exterior test switch for alarm light and sound, and the alarm resets when alarm condition is cleared. Unit comes with a HandOffAuto (HOA) switch, green Pump Run indicator light, float switch terminal block, and alarm. Auxiliary contact provides an interface for remote alarms. Model alternately controls 2 pumps, extends pump life and provides backup if 1 pump fails. Suitable for use in controlling surface water, pump chambers, sump and sewage basins, irrigation systems, and lift stations.
Show More Close
 

Technical Specifications

Item # 4FNZ2
Mfr. Model # GE-1240V0020D
UNSPSC #39121510
Catalog Page 2622
Shipping Weight 26.15 lbs
Country of Origin USA *
Item Motor/Pump Control Box
Type Alternating Duplex Control Panel
Phase 1
Voltage 120/208/240
Amps 0 to 20
Thermal Unit Code RT1
Enclosure Type UL Type 4X, NEMA 4X
Height (In.) 14
Width (In.) 12
Depth (In.) 6
For Use With Submersible Pump With No Switch
Control Relay Plug-In
Mounting Wall Mounted
Accepts Up to #10 AWG Wire
Standards UL 508A
Includes (3) 20 Ft. Float Switches
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.