Check Availability
  • GENERAL ELECTRIC 

    480VAC Miniature IEC Magnetic Contactor; No. of Poles 3, Reversing: Yes, 6 Full Load Amps-Inductive

  • Item # 6KYT1
  • Mfr. Model # TLIE1TW
480VAC Miniature IEC Magnetic Contactor; No. of Poles 3, Reversing: Yes, 6 Full Load Amps-Inductive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Mini Contactors
• 3-pole 50/60 Hz Enclosures not included
Feature a modular design that permits various configurations. Dual-mounting system. Mechanical life: 10 million operations, and electrical life: 1 million operations. Finger and back-of-hand protection.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6KYT1
Mfr. Model # TLIE1TW
UNSPSC #39121529
Catalog Page 171
Shipping Weight 0.8 lbs
Country of Origin Spain *
Item Miniature IEC Magnetic Contactor
Full Load Amps-Inductive 6
Full Load Amps-Resistive 16
Number of Poles 3
Coil Volts 480VAC
Reversing Yes
HP @ 1 Phase - 120V 1/3
HP @ 1 Phase - 240V 1
HP @ 3 Phase - 208V 1-1/2
HP @ 3 Phase - 240V 1-1/5
HP @ 3 Phase - 480V 3
HP @ 3 Phase - 575V 3
Aux. Contact Configuration 1NO
Enclosure NEMA Rating No Enclosure
Hz 50/60
Height 3.54"
Width 3.54"
Depth 2.2"
Standards UL, CSA, IEC
* This product's country of origin is subject to change

Compliance and Restrictions