Check Availability
  • GENERAL ELECTRIC 

    22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White

  • Item # 49A620
  • Mfr. Model # P9CPLBSDN12NALI
22mm LED 1NO/1NC Illuminated Push Button with Momentary Action, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Round, Type C-2000 Illuminated Push-Button Operators have momentary operation. UL Listed and CSA certified. Contact Blocks and Lamp Modules sold separately.
Show More Close
 

Technical Specifications

Item # 49A620
Mfr. Model # P9CPLBSDN12NALI
UNSPSC #39121512
Catalog Page 247
Shipping Weight 2.0 lbs
Country of Origin Poland *
Item Illuminated Push Button
Size 22mm
Action Momentary
Type of Operator No Guard
Basic Material Metal
Head Material Plastic
Contact Form 1NO/1NC
Bezel Metal
Color White
Lamp Module Voltage 120VAC
Lamp Module Type Full Voltage
Lamp Type LED
Lamp Voltage 130VAC/DC
Replacement Lamp Mfr. No. P9PLNVJB
Contact Rating 10A @ 600VAC, 2.5A @ 300VDC
Number of Operators 1
NEMA Rating 1, 3, 3R, 3S, 4, 4X, 12, 13
IP Rating 66
Legend No Legend
Standards UL, CSA
Terminal Connection Pressure Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms