Check Availability
  • GENERAL ELECTRIC 

    2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons

  • Item # 6AML0
  • Mfr. Model # P9DPLVRG00
2-Head Plastic Illuminated Multi-Head Operator, (2) Flush Buttons
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Illuminated, 2-headed operator, engineered with plastic construction and momentary action. Contact blocks available separately.
Show More Close
 

Technical Specifications

Item # 6AML0
Mfr. Model # P9DPLVRG00
UNSPSC #39121512
Catalog Page 247
Shipping Weight 0.1 lbs
Country of Origin Poland *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color White/Green, White/Red
Lamp Voltage Module Not Included
Lamp Type Module Not Included
Type of Operator (2) Flush Buttons
Legend No Legend
Size 22mm
Action Momentary
Lamp Module Voltage Module Not Included
Lamp Module Type Module Not Included
Shape Rectangular
NEMA Rating 1, 4X
IP Rating 20, 66
Head Material Plastic
Standards UL, CSA Listed
* This product's country of origin is subject to change

Compliance and Restrictions