Check Availability
  • GE 

    2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button

  • Item # 49A847
  • Mfr. Model # P9DPLVRS01
2-Head Plastic Illuminated Multi-Head Operator, (1) Flush Button, (1) Extended Button
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Illuminated, 2-headed operator, engineered with plastic construction and momentary action. Contact blocks and lamp modules are sold separately.
Show More Close
 

Technical Specifications

Item # 49A847
Mfr. Model # P9DPLVRS01
UNSPSC #39121512
Catalog Page 247
Shipping Weight 2.0 lbs
Country of Origin Poland *
Item Illuminated Multi-Head Operator
Number of Heads 2
Legend/Background Color White/Green, White/Red
Lamp Voltage Module Not Included
Lamp Type Module Not Included
Type of Operator (1) Flush Button, (1) Extended Button
Legend I/O
Size 22mm
Action Momentary
Shape Rectangular
NEMA Rating 1, 4X
IP Rating 20, 66
Head Material Plastic
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions