Check Availability
  • GE 

    17.0 Watts LED Lamp, T5 PL, 4-Pin (2G11), 2200 Lumens, 4000K Bulb Color Temp.

  • Item # 48UV46
  • Mfr. Model # LED172G11/840/10
17.0 Watts LED Lamp, T5 PL, 4-Pin (2G11), 2200 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply plug the GE LED High Lumen Biax® lamp into an existing fluorescent fixture to realize the low energy consumption and long life of LED lighting. Its advanced optics deliver a more targeted beam with fewer lumens, eliminating wasted light and using 30% less energy than a CFL plug-in lamp. Its 50,000 hr. rated life is 2.5 times longer than a compact fluorescent plug-in.
Show More Close
 

Technical Specifications

Item # 48UV46
Mfr. Model # LED172G11/840/10
UNSPSC #39112102
Shipping Weight 0.28 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PL
Bulb Shape T5 PL
Dimmable No
Bulb Housing Glass
Bulb Base Type 4-Pin (2G11)
Watts 17.0
Wattage Equivalency 90W INC/22W CFL
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Plug-In
Bulb Beam Angle 120 Degrees
Lumens 2200
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage 120
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 21-55/64"
Light Bulb Dia. 3/8"
Bulb Power Source Plug and Play
Bulb Designation LED172G11/840/10
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL 1993, UL Damp Rated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms