Check Availability
  • GE 

    13.0 Watts LED U-Tube, T8, Medium Bi-Pin (G13), 1900 Lumens, 5000K Bulb Color Temp.

  • Item # 48UV49
  • Mfr. Model # LED13ET8G/U6/850
13.0 Watts LED U-Tube, T8, Medium Bi-Pin (G13), 1900 Lumens, 5000K Bulb Color Temp. LED U-Tube,T8,13W,5000K LED U-Tube,T8,13W,5000K LED U-Tube,T8,13W,5000K LED U-Tube,T8,13W,5000K LED U-Tube,T8,13W,5000K
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 5-year limited warranty.
Show More Close
 

Technical Specifications

Item # 48UV49
Mfr. Model # LED13ET8G/U6/850
UNSPSC #39112102
Catalog Page 508
Shipping Weight 0.7 lbs
Country of Origin China *
Item LED U-Tube
Bulb Shape T8
Dimmable No
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 13.0
Wattage Equivalency 28W/32W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type U-Bend
Lumens 1900
Bulb Primary Application General Purpose
Color Tuning No
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 22-1/2"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation LED13ET8G/U6/850
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL1598, UL Damp Rated, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms