Check Availability
  • GE 

    120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 27 Amps A

  • Item # 6AMU2
  • Mfr. Model # 387CT94MC1DALAA
120VAC Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 27 Amps A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pressure terminal for the line and load connections. Offers external overload reset button and holding interlock. Requires 3 heaters, sold separately.
Show More Close
 

Technical Specifications

Item # 6AMU2
Mfr. Model # 387CT94MC1DALAA
UNSPSC #39121521
Shipping Weight 32.52 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 1
Amps AC 27
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator Selector Switch
Operator Function Hand/Off/Auto
Enclosure NEMA Rating 12
Short Circuit Protection 15A
Auxiliary Contact Form 1NO/1NC
Pilot Light No
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
Hz 50/60
Height 24"
Width 10"
Depth 6-1/8"
Standards UL/CSA
Includes Transformer w/2 Primary Fuses and 1 Secondary Fuse
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms