Check Availability
  • GE 

    120VAC Selector Switch IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 2.5 to 4

  • Item # 39N395
  • Mfr. Model # GE-CE0204HPT1
120VAC Selector Switch IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 2.5 to 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N395
Mfr. Model # GE-CE0204HPT1
UNSPSC #39121521
Catalog Page 161
Shipping Weight 31.0 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 2.5 to 4A
Coil Volts 120VAC
Amps AC 2.5 to 4
Enclosure NEMA Rating 1
Operator Selector Switch
Operator Function Hand/Off/Auto
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer Yes
Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
Auxiliary Contact Form 1NO/1NC
Hz 50/60
HP @ 3 Phase - 240V 3/4
HP @ 3 Phase - 480V 2
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions