Check Availability
  • GE 

    120VAC Selector Switch IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 9 to 13

  • Item # 39N374
  • Mfr. Model # GE-CE0913HP
120VAC Selector Switch IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 9 to 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N374
Mfr. Model # GE-CE0913HP
UNSPSC #39121521
Catalog Page 161
Shipping Weight 19.0 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 9 to 13A
Coil Volts 120VAC
Amps AC 9 to 13
Enclosure NEMA Rating 4X
Operator Selector Switch
Operator Function Hand/Off/Auto
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO/1NC
Hz 50/60
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 7-1/2
Height 13-21/64"
Width 11-21/64
Depth 7-7/64"
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions