Check Availability
  • GENERAL ELECTRIC 

    120VAC Push Button and Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rati

  • Item # 6AMT8
  • Mfr. Model # 387BT94MB2DASKA
120VAC Push Button and Selector Switch NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rati
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Combination Starters
• 480VAC, 60 Hz input 120VAC coil 1NO/NC auxiliary contact
Pressure terminals for the line and load connections. Include external overload reset button and holding interlock. Require 3 heaters, sold separately.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6AMT8
Mfr. Model # 387BT94MB2DASKA
UNSPSC #39121521
Shipping Weight 33.07 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 0
Amps AC 18
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator Push Button and Selector Switch
Operator Function Hand/Off/Auto and Start/Stop
Enclosure NEMA Rating 12
Short Circuit Protection 7A
Auxiliary Contact Form 1NO/1NC
Pilot Light No
Control Transformer Yes
Control Transformer Voltage 480VAC Primary, 120VAC Secondary
HP @ 3 Phase - 240V 1
HP @ 3 Phase - 480V 3
Hz 50/60
Height 24"
Width 10"
Depth 6-1/8"
Standards UL/CSA
Includes Transformer w/2 Primary Fuses and 1 Secondary Fuse
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms