Check Availability
  • GENERAL ELECTRIC 

    120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 6.3 to 10

  • Item # 39N385
  • Mfr. Model # GE-CE0610SSP1
120VAC Push Button IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 6.3 to 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N385
Mfr. Model # GE-CE0610SSP1
UNSPSC #39121521
Catalog Page 161
Shipping Weight 19.96 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 6.3 to 10A
Coil Volts 120VAC
Amps AC 6.3 to 10
Enclosure NEMA Rating 1
Operator Push Button
Operator Function Start/Stop
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer No
Auxiliary Contact Form 1NO/1NC
Hz 50/60
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions