Check Availability
  • GE 

    120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 4 to 6.3

  • Item # 39N378
  • Mfr. Model # GE-CE0406SSPT
120VAC Push Button IEC Combination Starter, 4X Enclosure NEMA Rating, Amps AC: 4 to 6.3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

IEC Combination Motor Starters
• Short-circuit and motor overload protection 3-pole, 60/50 Hz 120VAC coil Self-protected, Type E 1NO/1NC auxiliary contact Hand/Off/Auto models have DIN rail-mount terminal blocks for external accessories 100VA transformer (where applicable) NEMA 4X
Adjustable motor circuit protector eliminates the need for heater elements (thermal units). Starters have visual short-circuit indicator and LED pilot light.
UL Listed, CSA Certified.
Show More Close
 

Technical Specifications

Item # 39N378
Mfr. Model # GE-CE0406SSPT
UNSPSC #39121521
Catalog Page 161
Shipping Weight 16.75 lbs
Country of Origin USA *
Item IEC Combination Starter
Overload Relay Amp Setting 4 to 6.3A
Coil Volts 120VAC
Amps AC 4 to 6.3
Enclosure NEMA Rating 4X
Operator Push Button
Operator Function Start/Stop
Short Circuit Protection Motor Circuit Protector
Pilot Light Yes
Control Transformer Yes
Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
Auxiliary Contact Form 1NO/1NC
Hz 50/60
HP @ 3 Phase - 240V 1-1/2
HP @ 3 Phase - 480V 3
Height 12"
Width 10"
Depth 6.84"
Standards UL/CSA
* This product's country of origin is subject to change

Welcome Sign In