Check Availability
  • GE 

    120VAC No NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 18 Amps AC

  • Item # 6AMU1
  • Mfr. Model # 387BTF2MC1AAAAA
120VAC No NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 12, 18 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

NEMA Combination Starters
• 480VAC, 60 Hz input 120VAC coil 1NO/NC auxiliary contact
Pressure terminals for the line and load connections. Include external overload reset button and holding interlock. Require 3 heaters, sold separately.
UL Listed and CSA Certified.
Show More Close
 

Technical Specifications

Item # 6AMU1
Mfr. Model # 387BTF2MC1AAAAA
UNSPSC #39121521
Shipping Weight 29.06 lbs
Country of Origin USA *
Item NEMA Circuit Breaker Combination Starter
NEMA Size 0
Amps AC 18
Coil Volts 120VAC
Max. Motor Voltage 600VAC
Operator No
Enclosure NEMA Rating 12
Short Circuit Protection 15A
Auxiliary Contact Form 1NC
Pilot Light No
Control Transformer No
HP @ 3 Phase - 240V 3
HP @ 3 Phase - 480V 5
Hz 50/60
Height 24"
Width 10"
Depth 6-1/8"
Standards UL/CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms