Check Availability
  • GENERAL 

    Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing

  • Item # 3KKV2
  • Mfr. Model # 841
Dowel Kit, 1/4, 5/16, 3/8 Bit, Stops, Bushing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KKV2
Mfr. Model # 841
UNSPSC #23153029
Shipping Weight 1.07 lbs
Country of Origin China *
Item Dowel Kit
Shank Size 1/4", 5/16", 3/8"
Length 4", 4-5/16", 4-3/4"
For Use With All Brands of Cordless and Corded Drills
Includes (1) Doweling Jig, (3) Brad Point Drill Bits 14", 5/16" and 3/8", (3) Drill Stops and Wrench, 1/4", 5/16" and 3/8", (3) Drill Bushings, 1/4", 5/16" and 3/8", (6) Dowel Center Points, (2) Each 1/4", 5/16" and 3/8", Wood Dowels
Package Quantity 1
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In