Check Availability
  • GENERAL 

    Digital Count Down Timer

  • Item # 3GZX5
  • Mfr. Model # TI150
Digital Count Down Timer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital countdowncount up timer has selectable alert modes: vibrating, audible, and flashing. Useful in noisy environments. 1-1/8" x 11/16" LCD with 5/8" digits. Mounts with spring clip, stand, or magnet.

• 19.59 hr.99.59 min. resolution
• Switchable hr.min. or min.sec.
• Automatic memory
Show More Close
 

Technical Specifications

Item # 3GZX5
Mfr. Model # TI150
UNSPSC #39121523
Shipping Weight 0.18 lbs
Country of Origin China *
Item Digital Count Down Timer
Max. Time Setting 19 hr., 59 Min.
Min. Time Setting 1 Second
Height (In.) 2.90
Width (In.) 1.90
Depth (In.) 1.20
Display LCD
Display Height (In.) 0.7
Display Width (In.) 1.1
Digit Size (In.) 0.67
Special Features Triple Alert (Audible, Visual and Vibration)
Battery Type AAA
Includes Batteries and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In