Check Availability
  • GENERAL CABLE 

    Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs: 1

  • Item # 36M936
  • Mfr. Model # 7022494
Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs:  1 Distributing Frame Wire,Cat Y2,22 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36M936
Mfr. Model # 7022494
UNSPSC #26121609
Shipping Weight 2.53 lbs
Country of Origin USA *
Item Distributing Frame Wire
Category Type 3
Plenum Rated No
Wire Size 22 AWG
Number of Conductor Pairs 1
Shielded / Unshielded Unshielded
Jacket Material No Jacket
Outside Dia. 0.084"
Length 4500 ft.
Package Type Bell Spool
Jacket Color No Jacket
Operating Temp. Range -20 Degrees C
Standards NEC/CEC Type CM (UL 1685-2000), Category 3 Compatible, Telcordia (Bellcore) GR-136-CORE
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close