Check Availability
  • GENERAL CABLE 

    Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs: 2.5

  • Item # 36M933
  • Mfr. Model # 2114396
Unshielded Distributing Frame Wire, Jacket Color: No Jacket, Number of Conductor Pairs:  2.5 DSX Distribution Frame Wire,Cat Y2,24AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36M933
Mfr. Model # 2114396
UNSPSC #26121609
Shipping Weight 10.8 lbs
Country of Origin USA *
Item - Data Cable Distributing Frame Cable
Category - Data Cable 3
Fire Rating - Data Cable Commercial
Shielded No
Jacket Color No Jacket
Spool Length 1350 ft.
Package Type - Data Cable Cardboard Coil
Conductor Size - Data Cable 24 AWG
Total Number of Conductors - Data Cable 5 (2 Pair)
Jacket Material - Wire and Cable No Jacket
NEC Article and Type 800 CM
Outside Dia. 0.100"
Solid / Stranded Solid
Operating Temp. Range -20 Degrees C
Wire Color Blue/White, Orange/White, Green
Standards NEC/CEC Type CM (UL 1685-2000), Category 3 Compatible
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close