Check Availability
  • GENERAL CABLE 

    Unshielded Cross Connect Cable, Jacket Color: No Jacket, Number of Conductor Pairs: 1

  • Item # 36M935
  • Mfr. Model # 7042427
Unshielded Cross Connect Cable, Jacket Color: No Jacket, Number of Conductor Pairs:  1 Data Cable,Cat 3,22 AWG,400ft,No Jacket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36M935
Mfr. Model # 7042427
UNSPSC #26121609
Shipping Weight 2.2 lbs
Country of Origin USA *
Item - Data Cable Cross Connect Cable
Category - Data Cable 3
Fire Rating - Data Cable Commercial
Shielded No
Jacket Color No Jacket
Spool Length 400 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 22 AWG
Total Number of Conductors - Data Cable 2 (1 Pair)
Jacket Material - Wire and Cable No Jacket
NEC Article and Type 800 CM
Solid / Stranded Solid
Operating Temp. Range -20 Degrees C
Wire Color Violet/White
Standards Category 3 Compatible, Telcordia (Bellcore) GR-126-CORE (Bellcore Spec TA-NWT-000126)
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov