This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GENERAL CABLE 

    Unshielded Cross Connect Cable, Jacket Color: No Jacket, Number of Conductor Pairs: 1

  • Item # 21D099
  • Mfr. Model # 7042500
Unshielded Cross Connect Cable, Jacket Color: No Jacket, Number of Conductor Pairs:  1 Data Cable,Cat 3,24 AWG,1000ft,No Jacket

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 21D099
Mfr. Model # 7042500
UNSPSC #26121616
Shipping Weight 3.3 lbs
Country of Origin USA *
Item - Data Cable Cross Connect Cable
Category - Data Cable 3
Fire Rating - Data Cable Commercial
Shielded No
Jacket Color No Jacket
Spool Length 1000 ft.
Package Type - Data Cable Spool
Conductor Size - Data Cable 24 AWG
Total Number of Conductors - Data Cable 2 (1 Pair)
Jacket Material - Wire and Cable No Jacket
NEC Article and Type 800 CM
Outside Dia. 0.070"
Solid / Stranded Solid
Operating Temp. Range -20 Degrees C
Wire Color Blue/Yellow
Standards NEC/CEC Type CM (UL 1685-2000), Category 3 Compatible, Telcordia (Bellcore) GR-1253 (Bellcore Spec TA-TSY-000130)
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.