Check Availability
  • GENERAL CABLE 

    Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs: 6, 1000 ft. Length

  • Item # 5MD13
  • Mfr. Model # W2133021
Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs:  6, 1000 ft. Length Cable,Cat 3,24 AWG,1000 ft,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Riser Cable
Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g).
Cat 3 (High Speed)
• 24-ga. conductors 10 Base-T 4 Mbps Token Ring (IEEE 802.5) 52 Mbps ATM T1
Voice/data/LAN cables have excellent transmission characteristics, meeting Cat 3 requirements. For use with telephone systems/voice transmissions.
Show More Close
 

Technical Specifications

Item # 5MD13
Mfr. Model # W2133021
UNSPSC #26121616
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Category Cable
Category Type 3
Plenum Rated No
Wire Size 24 AWG
Number of Conductor Pairs 6
Shielded / Unshielded Unshielded
Jacket Material PVC
Outside Dia. 0.210"
Length 1000 ft.
Package Type Pull Pac
Jacket Color Gray
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Pulling Force 25 lb.
Standards ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close