This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GENERAL CABLE 

    Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs: 4, 1000 ft. Length

  • Item # 3ZK43
  • Mfr. Model # W2133017
Unshielded Category Cable, Jacket Color: Gray, Number of Conductor Pairs:  4, 1000 ft. Length Data Cable,Cat 3,24 AWG,1000ft,Gray

Product Details

Category Cable
• ANSI/TIA/EIA 568A ANSI/ICEA S-90-661 NEMA WC63.1 Solid conductor Carton/spool cable length: 1000 ft. UL and C-UL Listed
Riser Cable
Type MPR/CMR cables have flame-retardant PVC jackets with sequential foot markings. They are intended for installation in risers and general horizontal applications when installed in accordance with NEC Article 800-51(g).
Cat 3 (High Speed)
• 24-ga. conductors 10 Base-T 4 Mbps Token Ring (IEEE 802.5) 52 Mbps ATM T1
Voice/data/LAN cables have excellent transmission characteristics, meeting Cat 3 requirements. For use with telephone systems/voice transmissions.
Show More Close
 

Technical Specifications

Item # 3ZK43
Mfr. Model # W2133017
UNSPSC #26121616
Shipping Weight 18.0 lbs
Country of Origin USA *
Item - Data Cable Category Cable
Category - Data Cable 3
Fire Rating - Data Cable Riser
Shielded No
Jacket Color Gray
Spool Length 1000 ft.
Package Type - Data Cable Pulling Pack
Conductor Size - Data Cable 24 AWG
Total Number of Conductors - Data Cable 8 (4 Pair)
Jacket Material - Wire and Cable PVC
NEC Article and Type 800 CMR
Outside Dia. 0.170"
Solid / Stranded Solid
Frequency 16 MHz
Operating Temp. Range -10 Degrees to 60 Degrees C
Installation Temp. Range 0 Degrees to 60 Degrees C
Standards ANSI/TIA 568-C.2, NEC/CEC Type CMR, UL 444, ICEA S-100-661
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions