Check Availability
  • GENERAL CABLE 

    Shielded Power Limited Cable, 5000 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair)

  • Item # 19G439
  • Mfr. Model # C0585A.46.10
Shielded Power Limited Cable, 5000 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair) Data Cable,6 Wire,Gray,5000ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This multi-paired AWG communication cable is ideal for wiring fire and security alarms in homes, offices, or other buildings.
Show More Close
 

Technical Specifications

Item # 19G439
Mfr. Model # C0585A.46.10
UNSPSC #26121603
Shipping Weight 18.3 lbs
Country of Origin USA *
Item - Data Cable Power Limited Cable
Fire Rating - Data Cable Commercial
Shielded Yes
Total Number of Conductors - Data Cable 6 (3 Pair)
Conductor Size - Data Cable 18 AWG
Solid / Stranded Stranded
Jacket Color Gray
Spool Length 5000 ft.
Application - Communication Cable Alarm Systems, Audio Systems, Computer Systems
Suggested Voltage Rating - Data Cable 300V
NEC Article and Type 725 PLTC
Package Type - Data Cable Reel in a Box
Nominal Outside Dia. 0.437"
Jacket Material - Wire and Cable PVC
Shielding Material Foil
Insulation Material Premium-Grade, Color-Coded PVC
Temp. Range -4 Degrees to 221 Degrees F
Standards NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL Style 2464 (UL: 80 Degrees C, 300V), Passes CSA CMG Flame Test
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov