Check Availability
  • GENERAL CABLE 

    Shielded Power Limited Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair)

  • Item # 19G435
  • Mfr. Model # C0561A.41.10
Shielded Power Limited Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 6 (3 Pair) Data Cable,6 Wire,Gray,1000ft
Qty
  • Web Price
    $1,344.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Shielded cable has aluminumpolyester Flexfoil® shield with a 25% overlap and outward-facing foil. Premium-grade PVC insulation is color-coded. Suitable for burglar alarms, intercom systems, cash registers, and equipment control circuits. Resists sunlight. Rated for 300V. Meets UL 70,000 Btu Vertical Tray Flame Test.
Show More Close
 

Technical Specifications

Item # 19G435
Mfr. Model # C0561A.41.10
UNSPSC #26121603
Catalog Page 343
Shipping Weight 84.0 lbs
Country of Origin USA *
Item - Data Cable Power Limited Cable
Fire Rating - Data Cable Commercial
Shielded Yes
Total Number of Conductors - Data Cable 6 (3 Pair)
Conductor Size - Data Cable 18 AWG
Solid / Stranded Stranded
Jacket Color Gray
Spool Length 1000 ft.
Application - Communication Cable Alarm Systems, Audio Systems, Computer Systems, Control Systems
Suggested Voltage Rating - Data Cable 300V
NEC Article and Type 725 PLTC
Package Type - Data Cable Reel in a Box
Nominal Outside Dia. 0.403"
Jacket Material - Wire and Cable PVC
Shielding Material Foil
Insulation Material Premium-Grade, Color-Coded PVC
Temp. Range -4 Degrees to 221 Degrees F
Standards NEC Article 725 Power-Limited Tray Cable (UL: 105 Degrees C, 300V), RoHS Compliant Directive 2002/95/EC, UL Style 2464 (UL: 80 Degrees C, 300V), Passes CSA CMG Flame Test
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov