Check Availability
  • GENERAL CABLE 

    Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 12 (6 Pair)

  • Item # 19G624
  • Mfr. Model # C6048A.41.10
Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 12 (6 Pair) Data Cable,12 Wire,Gray,1000ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This multi-paired AWG communication cable is ideal for wiring fire and security alarms in homes, offices, or other buildings.
Show More Close
 

Technical Specifications

Item # 19G624
Mfr. Model # C6048A.41.10
UNSPSC #26121616
Shipping Weight 18.3 lbs
Country of Origin USA *
Item - Data Cable Communication Cable
Fire Rating - Data Cable Commercial
Shielded Yes
Total Number of Conductors - Data Cable 12 (6 Pair)
Conductor Size - Data Cable 18 AWG
Solid / Stranded Stranded
Jacket Color Gray
Spool Length 1000 ft.
Application - Communication Cable Audio Systems, Computer Systems, Control Systems, Electronic Circuits
NEC Article and Type 800 CM
Package Type - Data Cable Reel in a Box
Nominal Outside Dia. 0.556"
Jacket Material - Wire and Cable PVC
Shielding Material Foil
Insulation Material Premium-Grade, Color-Coded Polyethylene
Temp. Range -4 Degrees to 176 Degrees F
Standards NEC Article 800 Type CM (UL: 75 Degrees C), UL Style 2919 (UL: 80 Degrees C, 30V), CSA CMH (CSA: 60 Degrees C), RoHS Compliant Directive 2002/95/EC, Passes CSA CMH Flame Test
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov