Check Availability
  • GENERAL 

    Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -40° to 1076° Temp. Range (F)

  • Item # 53CJ25
  • Mfr. Model # TS05
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -40° to 1076° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53CJ25
Mfr. Model # TS05
UNSPSC #41112210
Shipping Weight 0.85 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -40 Degrees to 1076 Degrees
Temp. Range (C) - Infrared -40 Degrees to 580 Degrees
Focus Spot Size and Distance - Infrared 1" @ 12"
Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater Above 0.0 Degrees , +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater Below 0.0 Degrees
Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-3.0 Degrees Whichever is Greater above 32.0 Degrees , +/-2.0% of Reading or +/-5.0 Degrees Whichever is Greater below 32.0 Degrees
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer No
Display - IR Camera Backlit LCD
Memory - Instrument No
Calibration Certificate Included No
Battery Type 9V
Alarm Indication High/Low
Data Hold Yes
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 8.0 to 14.0um
Response Time 500 msec.
Repeatability +/-1% of Reading
Operating Temp. Range 32 Degrees to 122 Degrees F
Trigger Yes
Special Features Provides Surface Temperature Readings In Hard to Reach Places, Safely Determine Temperature Readings From A Distance, Can Be Use with A Phone As A Second Screen for Easier Visibility, Connects Wirelessly to iPhone and Android Phones with Application
Includes Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms