Check Availability
  • GENERAL 

    Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -76° to 2732° Temp. Range (F)

  • Item # 20VC80
  • Mfr. Model # IRT850K
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -76° to 2732° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20VC80
Mfr. Model # IRT850K
UNSPSC #41112213
Shipping Weight 2.15 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -76 Degrees to 2732 Degrees
Temp. Range (C) - Infrared -60 Degrees to 1500 Degrees
Focus Spot Size and Distance - Infrared 1" @ 50"
Temp. Accuracy (C) - Infrared +/-1.0 Degrees from 15.0 Degrees to 35.0 Degrees , +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater, from -33.0 Degrees to 15.0 Degrees , +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater from 35.0 Degrees to 1500 Degrees
Temp. Accuracy (F) - Infrared +/-1.8 Degrees from 59.0 Degrees to 95.0 Degrees , +/-2% of Reading or +/-3.6 Degrees Whichever is Greater from -27.0 Degrees to 59.0 Degrees , +/- 5.4 Degrees from 95.0 Degrees to 2732.0 Degrees
Emissivity Adjustable 0.10 to 1.00
Laser Sighting - Infrared Single Dot
Data Logging - Instrument No
Temperature Alarm - Thermometer High, Low
Display - IR Camera Backlit LCD
Memory - Instrument Avg., Dif., Max., Min.
Calibration Certificate Included No
Battery Type (2) AAA
Alarm Indication Audible/Visual
Data Hold Automatic After Trigger Is Released
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 8.0 to 14.0um
Response Time 1.0 sec.
Memory Max/Min/Avg/Dif
Operating Temp. Range 32 Degrees to 122 Degrees F
Trigger Yes
Special Features Measurement Lock Mode, Displays Min/Max/Avg/Dif Session Values, White LED flashlight, Auto Power Off, Degrees C/ Degrees F and Lasers On/Off Buttons, Battery Charge Indicator, Tripod Mount, CE Approved
Includes Hard Plastic Protective Case, User's Manual and Batteries
Manufacturers Warranty Length 1 yr.
Green Environmental Attribute Does not Contain Formaldehyde
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms