Check Availability
  • GENERAL 

    13" Utility Saw and Multi-Bit Screwdriver for Drywall, Wood, 6"

  • Item # 1JGL7
  • Mfr. Model # 86014
13" Utility Saw and Multi-Bit Screwdriver for Drywall, Wood, 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1JGL7
Mfr. Model # 86014
UNSPSC #27111508
Catalog Page 800
Shipping Weight 0.68 lbs
Country of Origin Taiwan *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Drywall, Wood
Item Utility Saw and Multi-Bit Screwdriver
Length 13"
Blade Length 6"
Teeth per Inch 6, 10, 24
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design 2 Position With Quick Change Chuck, Molded Plastic
Function Use As Keyhole/Jab Saw, Power/Speed Screwdriver, Nut Driver
Features Handle Locks In Straight/Pistol Grip, End Cap Holds Insert Bits
Number of Pieces 14
Includes 6 x 24" TPI Metal/PVC, 6 x 10" TPI Wood and 6 x 6" TPI Drywall/Sheetrock Reciprocating Blades, Slotted 3/16, 1/4", Phillips #1,#2, Torx(R) T15, T20, Square Recessed #1, 1/4" Drive Adapter Insert Bits, 4" Magnetic Bit Holder with 1/4" Hex Shank and Nylon Hol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms