Check Availability
  • GEMTOR 

    Rope Guard,Cotton Duck,Black

  • Item # 19TJ54
  • Mfr. Model # 555
Rope Guard,Cotton Duck,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-strength nylon sheath is designed to help prevent breakage due to friction and heat buildup when a rope transitions over the edge of a structure or other sharp edges. Guides secure the rope within the device to prevent roll off.
Show More Close
 

Technical Specifications

Item # 19TJ54
Mfr. Model # 555
UNSPSC #46182301
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Rope Guard
Material Cotton Duck
Color Black
For Use With Any Rescue Rope
Height 1"
Width 5"
Length 22"
* This product's country of origin is subject to change

Compliance and Restrictions