Check Availability
  • GEMTOR 

    Retrieval Winch, 50 ft., 310 lb., Yellow

  • Item # 19TJ79
  • Mfr. Model # RS3-50S
Retrieval Winch, 50 ft., 310 lb., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This multifunction fall arrest/retrieval device features 2 independent braking systems: a centrifugal brake provides soft, safe fall arrest within 24", and an immediate-acting friction brake securely holds loads during raising or lowering. An integral winch mechanism allows a worker to be raised to the surface quickly and easily with simple 1-handed operation. Attach to any Gemtor Tripod, Quadpod, or Davit with quick-insert locking pins, or hang from overhead using an optional carabiner, available separately.
Show More Close
 

Technical Specifications

Item # 19TJ79
Mfr. Model # RS3-50S
UNSPSC #46182301
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Retrieval Winch
Length 50 ft.
Weight Capacity 310 lb.
Tensile Strength 3700 lb.
Cable Dia. 3/16"
Line Material Stainless Steel
Hardware Material Forged Steel
For Use With Gemtor Tripods, Davits and Quadpods
Locking Harness Connection Hook Type Swivel Indicator Snaphook
Harness Hook Gate Opening 3/4"
Locking Anchorage Connection Hook Type Without Anchorage Connector
Color Yellow
Standards OSHA, ANSI Z359.1
* This product's country of origin is subject to change

Compliance and Restrictions