Check Availability
  • GEMTOR 

    Rescue Harness,Class lll,44in to 56in

  • Item # 35LE76
  • Mfr. Model # 543XCH3-4T
Rescue Harness,Class lll,44in to 56in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35LE76
Mfr. Model # 543XCH3-4T
UNSPSC #46182306
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Rescue Harness
Class lll
Fits Waist Size 44" to 56"
Height Range 65" to 77"
Opening Universal Entry
Color Blue/Yellow
Number of Load Bearing Attachment Points 4
Number of Positioning Attachment Points 0
Flame Resistant No
Number of Pieces 2
Back D-Ring Sliding
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Leg Strap Buckles Friction / Pass Through
Webbing Material Nylon
Hardware Material Steel/Aluminum
Includes Aluminum Carabiner, Airflo Breathable Padded Shoulder Strap
Standards NFPA 1983-2012 57AF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms