Check Availability
  • GEMTOR 

    Quadpod, 310 lb., Yellow

  • Item # 19TJ75
  • Mfr. Model # QP-4
Quadpod, 310 lb., Yellow
Qty
  • Web Price
    $3,172.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for applications where a tripod would be impractical or ineffective, such as on uneven terrain, this portable quadpod helps to maintain stability. It is designed to offer easy setup and collapse, with independently adjustable legs to help keep the quadpod stable. The removable boom rotates 360° and locks in any position.
Show More Close
 

Technical Specifications

Item # 19TJ75
Mfr. Model # QP-4
UNSPSC #46182301
Shipping Weight 159.0 lbs
Country of Origin USA *
Item Quadpod
Weight Capacity 310 lb.
For Use With Gemtor Winches
Color Yellow
Includes Portable Base, Rotating Boom
Standards OSHA, ANSI Z359.1
* This product's country of origin is subject to change

Compliance and Restrictions